Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Liquid Propane, Single Phase, 70kW, Liquid Cooled QT07068AVAX

Automatic Standby Generator, Liquid Propane, Single Phase, 70kW, Liquid Cooled (Discontinued)

  • Mfr # QT07068AVAX
  • Zoro # G2226099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT07068AVAX
Zoro #
G2226099
UPC #
696471610994
Country of Origin
United States

Dimensions

Width
41 in
Height
55 in
Engine Size
6.8 L
Length
102 in
Length (Straight Wireway)
102 in

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane
Phase
Single
Transfer Switch Included
No
Amps
291.6
Engine Cooling
Liquid
Standby Power Rating
70kW
CARB Compliant
No
Power Factor
1
Engine Block Heater
Optional
Fault Indicator Lights
Yes
High Temp. Alarm
Yes
Standards
CSA, cUL, EGSA, NEMA, UL
Enclosure Material
Aluminum
Fuel Tank Capacity
Continuous
Min. Gas Pressure @ Generator (In WC)
5 to 14 LP
kW
70
Battery Requirements
24F, 525 CCA
Battery Included
No
Fuel NPT Pipe Connection Sz.
3/4 in
Repeat of Exercise Cycle
7 day
12VDC Battery Charger
Yes
Over Crank Protection
Yes
Low Coolant Level Alarm
yes
Automatic Volts Regulation
Yes
Over Speed Shutdown
No
LP Consumption @ Half Load
11.3 gph
Includes
Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
Sound Level dBA
61 dBA
Hz
60 Hz
Generator Voltage
120V AC/240V AC
Engine (Block Heater)
Optional
Generator Mfr. Warranty Details
5 yr
Generator Fuel Type
Liquid Propane
Engine RPM
1,800 RPM
Run Time Hour Meter
Yes
Main Circuit Breaker
Yes
kVA Rating
70
Low Oil Pressure Alarm
Yes
Generator Engine Brand
Generac
Engine Brand
Generac
Series
QT Series
Voltage
120/240VAC

Description

Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.