Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Single Phase, 70kW, Liquid Cooled QT07068ANAC

Automatic Standby Generator, Natural Gas, Single Phase, 70kW, Liquid Cooled (Discontinued)

  • Mfr # QT07068ANAC
  • Zoro # G3334856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT07068ANAC
Zoro #
G3334856
UPC #
696471610932
Country of Origin
United States

Dimensions

Height
55 in
Width
41 in
Engine Size
6.8 L
Length
102 in
Length (Straight Wireway)
102 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
Single
Transfer Switch Included
No
Amps
292.0
Engine Cooling
Liquid
Standby Power Rating
70kW
CARB Compliant
No
Low Coolant Level Alarm
yes
Generator Mfr. Warranty Details
5 yr
Run Time Hour Meter
Yes
12VDC Battery Charger
Yes
Power Factor
1
Fuel NPT Pipe Connection Sz.
3/4 in
Generator Fuel Type
Natural Gas
NG Consumption @ Half Load
1,020 cu ft/hr
Engine (Block Heater)
No
Fault Indicator Lights
Yes
kVA Rating
70
Over Speed Shutdown
No
Fuel Tank Capacity
Continuous
Hz
60 Hz
kW
70
Battery Included
No
Repeat of Exercise Cycle
7 day
Engine Block Heater
No
Automatic Volts Regulation
Yes
LP Consumption @ Half Load
11.3 gph
Low Oil Pressure Alarm
Yes
Generator Voltage
120V AC/240V AC
Min. Gas Pressure @ Generator (In WC)
11 to 14 LP
Battery Requirements
24F, 525 CCA
Enclosure Material
Aluminum
Standards
NEC, UL2200
Main Circuit Breaker
Yes
Engine RPM
1,800 RPM
Over Crank Protection
Yes
High Temp. Alarm
Yes
Sound Level dBA
65 dBA
Voltage
120/240VAC
Engine Brand
Generac
Series
QT Series
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.