Automatic Standby Generator, Natural Gas, Three Phase, 70kW, Liquid Cooled (Discontinued)
- Mfr # QT07068KNAC
- Zoro # G3334795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT07068KNAC
Zoro #
G3334795
UPC #
696471612141
Country of Origin
United States
Dimensions
Width
41 in
Length
102 in
Engine Size
6.8 L
Height
55 in
Length (Straight Wireway)
102 in
Description
Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.