Automatic Standby Generator, Liquid Propane, Single Phase, 80kW, Liquid Cooled (Discontinued)
- Mfr # QT08054AVAX
- Zoro # G2226056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT08054AVAX
Zoro #
G2226056
UPC #
696471610505
Country of Origin
United States
Dimensions
Engine Size
5.4 L
Width
41 in
Height
61 in
Length
121 in
Length (Straight Wireway)
121 in
Description
Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.