This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas, Single Phase, 80kW, Liquid Cooled QT08054ANAX

Automatic Standby Generator, Natural Gas, Single Phase, 80kW, Liquid Cooled (Discontinued)

  • Mfr # QT08054ANAX
  • Zoro # G2226065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT08054ANAX
Zoro #
G2226065
UPC #
696471610451
Country of Origin
United States

Dimensions

Width
41 in
Height
61 in
Engine Size
5.4 L
Length
121 in
Length (Straight Wireway)
121 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
Single
Transfer Switch Included
No
Amps
666.0/333.0
Engine Cooling
Liquid
Standby Power Rating
80kW
CARB Compliant
No
Run Time Hour Meter
Yes
Automatic Volts Regulation
Yes
Low Coolant Level Alarm
yes
Over Crank Protection
Yes
Repeat of Exercise Cycle
7 day
LP Consumption @ Half Load
12.78 gph
Generator Voltage
120V AC/240V AC
kW
80
Fuel NPT Pipe Connection Sz.
3/4 in
Fault Indicator Lights
Yes
NG Consumption @ Half Load
1,154 cu ft/hr
12VDC Battery Charger
Yes
Standards
CSA, cUL, EGSA, NEMA, UL
Engine RPM
3,600 RPM
Battery Included
No
Over Speed Shutdown
No
Hz
60 Hz
Generator Fuel Type
Natural Gas
Enclosure Material
Aluminum
Generator Mfr. Warranty Details
5 yr
Includes
Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
kVA Rating
80
High Temp. Alarm
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Battery Requirements
24F, 525 CCA
Engine (Block Heater)
Optional
Sound Level dBA
64 dBA
Power Factor
1
Fuel Tank Capacity
Continuous
Main Circuit Breaker
Yes
Low Oil Pressure Alarm
Yes
Engine Block Heater
Optional
Voltage
120/240VAC
Engine Brand
Generac
Series
QT Series
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.