Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Three Phase, 80kW, Liquid Cooled QT08054KNAX

Automatic Standby Generator, Natural Gas, Three Phase, 80kW, Liquid Cooled (Discontinued)

  • Mfr # QT08054KNAX
  • Zoro # G3481661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT08054KNAX
Zoro #
G3481661
UPC #
696471610666
Country of Origin
United States

Dimensions

Width
41 in
Length
121 in
Height
61 in
Engine Size
5.4 L
Length (Straight Wireway)
121 in

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.