Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Standby Generator, 27 LP/25 NGkW

  • Mfr # RG02724ANAX

  • Zoro # G516474965


product price: $13,678.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Fuel NPT Pipe Connection Size
3/4 in
Overall Height
29 11/16 in
Includes Battery
No
12V DC Battery Charger
Yes
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG02724ANAX
Zoro #
G516474965
UPC #
696471616842
Country of Origin
United States

Dimensions

Fuel NPT Pipe Connection Size
3/4 in
Overall Height
29 11/16 in
Overall Width
29 in
Overall Length
62 15/16 in

Details

Includes Battery
No
12V DC Battery Charger
Yes
Engine Cooling
Liquid
Rated Voltage
120/240 V
Transfer Switch Included
No
Phase
Single-phase
CARB Compliant
No

Description

Automatic Standby Generator, Engine Cooling Liquid, Transfer Switch Included No, CARB Compliant No, Overall Length 62 15/16 in, Overall Width 29 in, Overall Height 29 11/16 in, Includes Battery No, Fuel NPT Pipe Connection Size 3/4 in, 12V DC Battery Charger Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.