This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 30kW LP/30kW NG, Liquid Cooled QT03015ANSX

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 30kW LP/30kW NG, Liquid Cooled (Discontinued)

  • Mfr # QT03015ANSX
  • Zoro # G1420772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT03015ANSX
Zoro #
G1420772
UPC #
696471613094
Country of Origin
United States

Dimensions

Height
40"
Engine Size
1.5L
Width
36"
Length
77"
Length (Straight Wireway)
77"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Amps
125.0
Generator Voltage
120VAC/240VAC
Engine Cooling
Liquid
Standby Power Rating
30kW LP/30kW NG
Run Time Hour Meter
Yes
Battery Requirements
26R, 525 CCA
Enclosure Material
Steel
Power Factor
1.0
Sound Level dBA
73
High Temp. Alarm
Yes
Hz
60
Main Circuit Breaker
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
NG Consumption @ Half Load
492 cu. ft./hr.
Low Oil Pressure Alarm
Yes
Engine (Block Heater)
Optional
Standards
UL, cUL, CSA, NEMA, EGSA
Over Speed Shutdown
Yes
Automatic Volts Regulation
Yes
Generator Fuel Type
Liquid Propane/Natural Gas
12VDC Battery Charger
Yes
Battery Included
No
Low Coolant Level Alarm
yes
Engine RPM
3600
kVA Rating
30
kW
30 LP/30 NG
LP Consumption @ Half Load
5.40 gph
Over Crank Protection
Yes
Engine Block Heater
Optional
Repeat of Exercise Cycle
7 days
Fault Indicator Lights
Yes
Fuel NPT Pipe Connection Sz.
3/4"
Includes
Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
Engine Brand
Generac
Voltage
120/240VAC
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.