Automatic Standby Generator, Liquid Propane/Natural Gas, 3 Phase, 30kW LP/30kW NG, Liquid Cooled (Discontinued)
- Mfr # RG03015JNSX
- Zoro # G2184135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG03015JNSX
Zoro #
G2184135
UPC #
696471616316
Country of Origin
United States
Dimensions
Width
29"
Engine Size
1.5L
Length
62-29/32"
Height
29-11/16"
Length (Straight Wireway)
62-29/32"
Description
Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 3, CARB Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.