This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 20kW LP/18kW NG, Air Cooled 7040

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 20kW LP/18kW NG, Air Cooled (Discontinued)

  • Mfr # 7040
  • Zoro # G5094750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7040
Zoro #
G5094750
UPC #
696471070408
Country of Origin
United States

Dimensions

Length
48"
Height
44"
Engine Size
999cc
Width
25"
Length (Straight Wireway)
48"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Transfer Switch Included
Yes
Amps
83.3/75.0
Engine Cooling
Air
Standby Power Rating
20kW LP/18kW NG
CARB Compliant
Yes
Generator Fuel Type
Liquid Propane/Natural Gas
LP Consumption @ Half Load
565.5
Low Oil Pressure Alarm
Yes
Fault Indicator Lights
Yes
kW
20 LP/18 NG
Includes
Generator, Composite Mounting Pad, Flexible Fuel Line Connector, 200A Transfer Switch
Enclosure Material
Aluminum
Min. Gas Pressure @ Generator (In WC)
11 to 14
kVA Rating
20 LP/18 NG
Low Coolant Level Alarm
yes
Automatic Volts Regulation
Yes
Fuel NPT Pipe Connection Sz.
3/4"
Engine Block Heater
Optional
Over Crank Protection
Yes
Standards
cUL
Fuel Tank Capacity
Continuous
Sound Level dBA
66
Generator Voltage
120V AC/240V AC
Hz
60
High Temp. Alarm
Yes
Generator Mfr. Warranty Details
5 yr
Engine RPM
3600
NG Consumption @ Half Load
205 cu. ft./hr.
Power Factor
1.0
Over Speed Shutdown
Yes
Battery Requirements
26R
Battery Included
No
12VDC Battery Charger
No
Main Circuit Breaker
Yes
Engine (Block Heater)
Optional
Repeat of Exercise Cycle
7 days
Run Time Hour Meter
Yes
Series
Optimus
Voltage
120/240VAC
Generator Engine Brand
Generac
Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, Transfer Switch Included Yes, CARB Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.