This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 7kW LP/6kW NG, Air Cooled 6561

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 7kW LP/6kW NG, Air Cooled (Discontinued)

  • Mfr # 6561
  • Zoro # G2765771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6561
Zoro #
G2765771
UPC #
696471065619
Country of Origin
United States

Dimensions

Length
36"
Height
25"
Engine Size
420cc
Width
27"
Length (Straight Wireway)
36"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Amps
30.0
Engine Cooling
Air
Standby Power Rating
7kW LP/6kW NG
CARB Compliant
Yes
Low Oil Pressure Alarm
Yes
Fuel NPT Pipe Connection Sz.
3/4"
Repeat of Exercise Cycle
None
Standards
UL 2200, EPA, CSA-C22.2 No. 100-04
kVA Rating
7 LP/6 NG
Over Crank Protection
Yes
12VDC Battery Charger
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Over Speed Shutdown
No
Sound Level dBA
67
Run Time Hour Meter
No
Generator Fuel Type
Liquid Propane/Natural Gas
Engine (Block Heater)
No
Fault Indicator Lights
Yes
Battery Included
No
Main Circuit Breaker
Yes
Power Factor
1.0
Hz
60
Battery Requirements
U1
Enclosure Material
Steel
LP Consumption @ Half Load
0.99 gph
kW
7 LP/6 NG
NG Consumption @ Half Load
85 cu. ft./hr.
High Temp. Alarm
Yes
Fuel Tank Capacity
Continuous
Engine Block Heater
No
Generator Voltage
240V AC
Engine RPM
3600
Low Coolant Level Alarm
yes
Automatic Volts Regulation
Yes
Generator Mfr. Warranty Details
5 yr
Voltage
240VAC
Engine Brand
Generac
Series
Guardian
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1, CARB Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.