Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Single Phase, 32kW LP/32kW NG, Liquid Cooled RG03224ANAX

Automatic Standby Generator, Natural Gas/Propane, Single Phase, 32kW LP/32kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03224ANAX
  • Zoro # G2184141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03224ANAX
Zoro #
G2184141
UPC #
696471617870
Country of Origin
United States

Dimensions

Height
40 5/8 in
Engine Size
2.4 L
Length
76 15/16 in
Width
33 1/2 in
Length (Straight Wireway)
76 15/16 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in
Overall Length
76 15/16 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Single
Transfer Switch Included
Yes
Amps
133.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
32kW LP/32kW NG
CARB Compliant
No
Automatic Volts Regulation
Yes
Repeat of Exercise Cycle
7 day
Engine Block Heater
Optional
Engine (Block Heater)
Optional
Generator Voltage
120V AC/240V AC
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Hz
60 Hz
Battery Included
No
Min. Gas Pressure @ Generator (In WC)
5 to 14
LP Consumption @ Half Load
2.8 gph
Low Oil Pressure Alarm
Yes
Over Crank Protection
Yes
Run Time Hour Meter
Yes
Generator Mfr. Warranty Details
5 yr
Generator Fuel Type
Liquid Propane/Natural Gas
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Fault Indicator Lights
Yes
kVA Rating
40
Enclosure Material
Aluminum
Low Coolant Level Alarm
yes
Fuel NPT Pipe Connection Sz.
3/4 in
High Temp. Alarm
Yes
kW
32 LP/32 NG
Battery Requirements
26R, 525 CCA
NG Consumption @ Half Load
251 cu ft/hr
Over Speed Shutdown
No
Main Circuit Breaker
150 A
Engine RPM
1,800 RPM
Power Factor
1
12VDC Battery Charger
Yes
Weight
1323 lbs
Series
Protector
Engine Brand
Generac
Running Wattage - Propane (LPG)
32 kW
Apparent Power Rating
40 kVA
Propane (LPG) Consumption @ Full Load
4.6 gph
Noise Level
64 dBA
Engine Speed
1,800 RPM
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Includes Battery
No
Natural Gas (NG) Consumption @ 1/2 Load
218 cfh
Propane (LPG) Consumption @ 1/2 Load
2.8 gph
Manufacturer Warranty
5 yr
Starter Type
12V
Rated Current @ 240V AC - Natural Gas (NG)
133 A
Voltage
120/240VAC
Rated Frequency
60 Hz
Engine Type
4-Cycle
Rated Current @ 120V AC - Natural Gas (NG)
133 A
Running Wattage - Natural Gas (NG)
32 kW
Battery CCA Rating
525 CCA
Engine Oil Capacity
4 qt
Service Rated Transfer Switch
No
Natural Gas (NG) Consumption @ Full Load
380 cfh
Exercise Cycle Duration
90 sec
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Exercise Cycle Interval
7 day
Rated Current @ 240V AC - Propane (LPG)
133 A
Rated Current @ 120V AC - Propane (LPG)
133 A
12V DC Battery Charger
Yes
Generator Engine Brand
Generac
Battery Group Number
Group 26
Maximum Fuel Pressure - Propane (LPG)
14 in wc
Minimum Fuel Pressure - Propane (LPG)
11 in wc

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 32 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 133 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.