Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Single Phase, 36kW LP/36kW NG, Liquid Cooled RG03624ANAX

Automatic Standby Generator, Natural Gas/Propane, Single Phase, 36kW LP/36kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03624ANAX
  • Zoro # G2184187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03624ANAX
Zoro #
G2184187
UPC #
696471617467
Country of Origin
United States

Dimensions

Height
40 5/8 in
Width
33 1/2 in
Length
76 15/16 in
Engine Size
2.4 L
Length (Straight Wireway)
76 15/16 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Height
40 5/8 in
Overall Length
76 13/16 in
Overall Width
33 1/2 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Single
Transfer Switch Included
Yes
Amps
150.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
36kW LP/36kW NG
CARB Compliant
No
Automatic Volts Regulation
Yes
Engine Block Heater
Optional
Repeat of Exercise Cycle
7 day
Low Oil Pressure Alarm
Yes
Over Speed Shutdown
No
LP Consumption @ Half Load
4.2 gph
kW
36 LP/36 NG
Main Circuit Breaker
175 A
Over Crank Protection
Yes
Engine RPM
3,600 RPM
Generator Mfr. Warranty Details
5 yr
Run Time Hour Meter
Yes
Battery Requirements
26R, 525 CCA
Low Coolant Level Alarm
yes
Battery Included
No
Engine (Block Heater)
Optional
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
12VDC Battery Charger
Yes
Hz
60 Hz
Generator Voltage
120V AC/240V AC
Power Factor
1
High Temp. Alarm
Yes
Generator Fuel Type
Liquid Propane/Natural Gas
Fault Indicator Lights
Yes
Enclosure Material
Aluminum
Fuel NPT Pipe Connection Sz.
3/4 in
NG Consumption @ Half Load
380 cu ft/hr
kVA Rating
45
Min. Gas Pressure @ Generator (In WC)
5 to 14
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Frame Material
Steel
Color
Grey
Rated Watts
36000
Weight
1202 lbs
Propane (LPG) Consumption @ 1/2 Load
3.5 gph
Voltage
120/240VAC
Service Rated Transfer Switch
No
Rated Current @ 120V AC - Natural Gas (NG)
150 A
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Exercise Cycle Duration
90 sec
Rated Current @ 240V AC - Propane (LPG)
150 A
Exercise Cycle Interval
7 day
Manufacturer Warranty
5 yr
Noise Level
73 dBA
Engine Speed
3,600 RPM
Propane (LPG) Consumption @ Full Load
6.4 gph
Battery Group Number
Group 26
12V DC Battery Charger
Yes
Generator Engine Brand
Generac
Engine Brand
Generac
Running Wattage - Propane (LPG)
36 kW
Natural Gas (NG) Consumption @ 1/2 Load
332 cfh
Apparent Power Rating
45 kVA
Wi-Fi Equipped
Yes
Natural Gas (NG) Consumption @ Full Load
626 cfh
Engine Oil Capacity
4 qt
Running Wattage - Natural Gas (NG)
36 kW
Rated Current @ 240V AC - Natural Gas (NG)
150 A
Series
Protector
Battery CCA Rating
525 CCA
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Includes Battery
No
Rated Frequency
60 Hz
Rated Current @ 120V AC - Propane (LPG)
150 A
Starter Type
12V
Engine Type
4-Cycle

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 36 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 150 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.