Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Single Phase, 45kW LP/45kW NG, Liquid Cooled RG04524ANAX

Automatic Standby Generator, Natural Gas/Propane, Single Phase, 45kW LP/45kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG04524ANAX
  • Zoro # G2183870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG04524ANAX
Zoro #
G2183870
UPC #
696471616989
Country of Origin
United States

Dimensions

Width
33 1/2 in
Height
40 5/8 in
Engine Size
2.4 L
Length
76 15/16 in
Length (Straight Wireway)
76 15/16 in
Overall Length
76 13/16 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Single
Transfer Switch Included
Yes
Amps
148.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
45kW LP/45kW NG
CARB Compliant
No
Generator Fuel Type
Liquid Propane/Natural Gas
Battery Requirements
26R, 525 CCA
Low Coolant Level Alarm
yes
12VDC Battery Charger
Yes
Enclosure Material
Aluminum
Min. Gas Pressure @ Generator (In WC)
5 to 14
Fuel NPT Pipe Connection Sz.
3/4 in
NG Consumption @ Half Load
380 cu ft/hr
Generator Voltage
120V AC/240V AC
Main Circuit Breaker
200 A
LP Consumption @ Half Load
4.2 gph
kVA Rating
56
Run Time Hour Meter
Yes
Engine RPM
3,600 RPM
Automatic Volts Regulation
Yes
Engine (Block Heater)
Optional
Power Factor
1
kW
45 LP/45 NG
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Over Speed Shutdown
No
Repeat of Exercise Cycle
7 day
Over Crank Protection
Yes
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Hz
60 Hz
Fault Indicator Lights
Yes
Low Oil Pressure Alarm
Yes
Battery Included
No
Generator Mfr. Warranty Details
5 yr
Engine Block Heater
Optional
High Temp. Alarm
Yes
Color
Grey
Rated Watts
45000
Frame Material
Steel
Weight
1260 lbs
Natural Gas (NG) Consumption @ Full Load
730 cfh
Starter Type
12V
12V DC Battery Charger
Yes
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Rated Current @ 120V AC - Natural Gas (NG)
188 A
Propane (LPG) Consumption @ 1/2 Load
151 cfh
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Battery Group Number
Group 26
Running Wattage - Propane (LPG)
45 kW
Engine Oil Capacity
4 qt
Running Wattage - Natural Gas (NG)
45 kW
Rated Current @ 240V AC - Propane (LPG)
188 A
Engine Speed
3,600 RPM
Natural Gas (NG) Consumption @ 1/2 Load
380 cfh
Service Rated Transfer Switch
No
Rated Current @ 240V AC - Natural Gas (NG)
188 A
Propane (LPG) Consumption @ Full Load
290 cfh
Noise Level
73 dBA
Wi-Fi Equipped
Yes
Rated Current @ 120V AC - Propane (LPG)
188 A
Manufacturer Warranty
5 yr
Generator Engine Brand
Generac
Exercise Cycle Duration
90 sec
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Engine Type
4-Cycle
Rated Frequency
60 Hz
Apparent Power Rating
56 kVA
Engine Brand
Generac
Voltage
120/240VAC
Exercise Cycle Interval
7 day
Series
Protector
Battery CCA Rating
525 CCA
Includes Battery
No

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 45 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 188 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.