Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 32kW LP/32kW NG, Liquid Cooled RG03224JNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 32kW LP/32kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03224JNAX
  • Zoro # G2184169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03224JNAX
Zoro #
G2184169
UPC #
696471617894
Country of Origin
United States

Dimensions

Engine Size
2.4 L
Length
76 15/16 in
Height
40 5/8 in
Width
33 1/2 in
Length (Straight Wireway)
76 15/16 in
Overall Length
76 15/16 in
Overall Height
40 5/8 in
Overall Width
33 1/2 in
Fuel NPT Pipe Connection Size
3/4 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
96.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
32kW LP/32kW NG
CARB Compliant
No
Automatic Volts Regulation
Yes
Generator Voltage
120V AC/240V AC
Engine Block Heater
Optional
Engine RPM
1,800 RPM
Battery Requirements
26R, 525 CCA
Low Oil Pressure Alarm
Yes
12VDC Battery Charger
Yes
Generator Mfr. Warranty Details
5 yr
kW
32 LP/32 NG
kVA Rating
40
NG Consumption @ Half Load
251 cu ft/hr
Main Circuit Breaker
100 A
Engine (Block Heater)
Optional
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Over Crank Protection
Yes
Low Coolant Level Alarm
yes
Fuel NPT Pipe Connection Sz.
3/4 in
LP Consumption @ Half Load
2.8 gph
High Temp. Alarm
Yes
Over Speed Shutdown
No
Min. Gas Pressure @ Generator (In WC)
5 to 14
Battery Included
No
Power Factor
1
Enclosure Material
Aluminum
Generator Fuel Type
Liquid Propane/Natural Gas
Run Time Hour Meter
Yes
Fault Indicator Lights
Yes
Repeat of Exercise Cycle
7 day
Hz
60 Hz
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Voltage
120/240VAC
Rated Current @ 120V AC - Propane (LPG)
96 A
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Includes Battery
No
Apparent Power Rating
40 kVA
Rated Current @ 240V AC - Natural Gas (NG)
96 A
Rated Current @ 120V AC - Natural Gas (NG)
96 A
Natural Gas (NG) Consumption @ Full Load
380 cfh
Exercise Cycle Duration
90 sec
Running Wattage - Natural Gas (NG)
32 kW
Battery CCA Rating
525 CCA
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Minimum Fuel Pressure - Propane (LPG)
11 in wc
Battery Group Number
Group 26
Natural Gas (NG) Consumption @ 1/2 Load
218 cfh
Rated Frequency
60 Hz
Engine Oil Capacity
4 qt
Generator Engine Brand
Generac
Propane (LPG) Consumption @ 1/2 Load
2.8 gph
Rated Current @ 240V AC - Propane (LPG)
96 A
Engine Type
4-Cycle
Propane (LPG) Consumption @ Full Load
4.6 gph
Series
Protector
Engine Speed
1,800 RPM
Noise Level
64 dBA
Service Rated Transfer Switch
No
Manufacturer Warranty
5 yr
Starter Type
12V
Engine Brand
Generac
12V DC Battery Charger
Yes
Exercise Cycle Interval
7 day
Running Wattage - Propane (LPG)
32 kW
Maximum Fuel Pressure - Propane (LPG)
14 in wc

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 32 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 96 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.