This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 45kW LP/45kW NG, Liquid Cooled RG04524JNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 45kW LP/45kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG04524JNAX
  • Zoro # G2183791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG04524JNAX
Zoro #
G2183791
UPC #
696471617054
Country of Origin
United States

Dimensions

Height
40 5/8 in
Width
33 1/2 in
Engine Size
2.4 L
Length
76 15/16 in
Length (Straight Wireway)
76 15/16 in
Overall Length
76 13/16 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in
Fuel NPT Pipe Connection Size
3/4 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
135.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
45kW LP/45kW NG
CARB Compliant
No
Engine Block Heater
Optional
Over Speed Shutdown
No
Run Time Hour Meter
Yes
LP Consumption @ Half Load
4.2 gph
NG Consumption @ Half Load
380 cu ft/hr
Automatic Volts Regulation
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Main Circuit Breaker
150 A
12VDC Battery Charger
Yes
Over Crank Protection
Yes
Engine (Block Heater)
Optional
Fault Indicator Lights
Yes
Low Coolant Level Alarm
yes
Power Factor
0.8
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Engine RPM
3,600 RPM
kW
45 LP/45 NG
Enclosure Material
Aluminum
kVA Rating
56
Battery Requirements
26R, 525 CCA
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Low Oil Pressure Alarm
Yes
Repeat of Exercise Cycle
7 day
Generator Fuel Type
Liquid Propane/Natural Gas
Battery Included
No
High Temp. Alarm
Yes
Generator Mfr. Warranty Details
5 yr
Generator Voltage
120V AC/240V AC
Fuel NPT Pipe Connection Sz.
3/4 in
Hz
60 Hz
Rated Watts
45000
Frame Material
Steel
Weight
1260 lbs
Color
Grey
Service Rated Transfer Switch
No
Engine Brand
Generac
Wi-Fi Equipped
Yes
Exercise Cycle Interval
7 day
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Running Wattage - Natural Gas (NG)
45 kW
Engine Speed
3,600 RPM
Apparent Power Rating
56 kVA
Rated Current @ 240V AC - Natural Gas (NG)
135 A
Rated Current @ 120V AC - Propane (LPG)
135 A
Natural Gas (NG) Consumption @ 1/2 Load
380 cfh
Engine Oil Capacity
4 qt
Propane (LPG) Consumption @ 1/2 Load
151 cfh
Battery CCA Rating
525 CCA
Exercise Cycle Duration
90 sec
Series
Protector
Manufacturer Warranty
5 yr
Running Wattage - Propane (LPG)
45 kW
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Voltage
120/240VAC
Natural Gas (NG) Consumption @ Full Load
730 cfh
Noise Level
73 dBA
Rated Current @ 240V AC - Propane (LPG)
135 A
Rated Frequency
60 Hz
12V DC Battery Charger
Yes
Rated Current @ 120V AC - Natural Gas (NG)
135 A
Includes Battery
No
Starter Type
12V
Generator Engine Brand
Generac
Propane (LPG) Consumption @ Full Load
290 cfh
Battery Group Number
Group 26
Engine Type
4-Cycle

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 45 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 135 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.