Generac

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 22kW LP/22kW NG, Liquid Cooled (Discontinued)


Item requires special delivery charges. A $25.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Standby Generators

Key Features

  • Fuel Type Natural Gas/Propane
  • Phase Three
  • Transfer Switch Included Yes
  • Amps 76.0
  • Rated Voltage 120/208V AC
See all product information

Product Information

Dimensions

Width 29 in
Length 62 15/16 in
Height 29 11/16 in
Engine Size 2.4 L
Length (Straight Wireway) 62 15/16 in
Overall Length 62 15/16 in
Overall Width 29 in
Overall Height 29 11/16 in
Fuel NPT Pipe Connection Size 3/4 in

Details

Item Automatic Standby Generator
Fuel Type Natural Gas/Propane
Phase Three
Transfer Switch Included Yes
Amps 76.0
Rated Voltage 120/208V AC
Engine Cooling Liquid
Standby Power Rating 22kW LP/22kW NG
CARB Compliant No
Engine RPM 1,800 RPM
Fault Indicator Lights Yes
Generator Fuel Type Liquid Propane/Natural Gas
Repeat of Exercise Cycle 7 day
Low Coolant Level Alarm yes
Standards CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Includes Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Over Speed Shutdown No
LP Consumption @ Half Load 2.1 gph
Battery Included No
Engine Block Heater Optional
Low Oil Pressure Alarm Yes
Run Time Hour Meter Yes
Enclosure Material Aluminum
Power Factor 1
kVA Rating 28
Fuel NPT Pipe Connection Sz. 3/4 in
12VDC Battery Charger Yes
Over Crank Protection Yes
Main Circuit Breaker 80 A
High Temp. Alarm Yes
Generator Mfr. Warranty Details 5 yr
NG Consumption @ Half Load 190 cu ft/hr
Battery Requirements 26R, 525 CCA
Automatic Volts Regulation Yes
kW 22 LP/22 NG
Hz 60 Hz
Min. Gas Pressure @ Generator (In WC) 5 to 14
Generator Voltage 120V AC/208V AC
Engine (Block Heater) Optional
Noise Level 70 dBA
Engine Oil Capacity 4 qt
Service Rated Transfer Switch No
Battery CCA Rating 525 CCA
12V DC Battery Charger Yes
Propane (LPG) Consumption @ 1/2 Load 75 cfh
Rated Current @ 120V AC - Natural Gas (NG) 76 A
Exercise Cycle Duration 90 sec
Voltage 120/208VAC
Includes Battery No
Engine Brand Generac
Series Protector
Maximum Fuel Pressure - Propane (LPG) 14 in wc
Generator Engine Brand Generac
Starter Type 12V
Running Wattage - Natural Gas (NG) 22 kW
Engine Speed 1,800 RPM
Manufacturer Warranty 5 yr
Rated Current @ 120V AC - Propane (LPG) 76 A
Battery Group Number Group 26
Engine Type 4-Cycle
Propane (LPG) Consumption @ Full Load 125 cfh
Rated Frequency 60 Hz
Running Wattage - Propane (LPG) 22 kW
Maximum Fuel Pressure - Natural Gas (NG) 14 in wc
Safety Features Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Minimum Fuel Pressure - Natural Gas (NG) 5 in wc
Natural Gas (NG) Consumption @ 1/2 Load 190 cfh
Exercise Cycle Interval 7 day
Apparent Power Rating 28 kVA
Minimum Fuel Pressure - Propane (LPG) 11 in wc
Natural Gas (NG) Consumption @ Full Load 316 cfh

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 22 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 15/16 in, Overall Width 29 in, Overall Height 29 11/16 in, Engine Speed 1,800 RPM, Includes Battery No, Manufacturer Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products