Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 36kW LP/36kW NG, Liquid Cooled RG03624KNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 36kW LP/36kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03624KNAX
  • Zoro # G3460339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03624KNAX
Zoro #
G3460339
UPC #
094727980516
Country of Origin
United States

Dimensions

Length
76 15/16 in
Width
33 1/2 in
Height
40 5/8 in
Engine Size
2.4 L
Length (Straight Wireway)
76 15/16 in
Overall Width
33 1/2 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Length
76 13/16 in
Overall Height
40 5/8 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
125.0
Rated Voltage
277/480V AC
Engine Cooling
Liquid
Standby Power Rating
36kW LP/36kW NG
CARB Compliant
No
Min. Gas Pressure @ Generator (In WC)
5 to 14
Fault Indicator Lights
Yes
12VDC Battery Charger
Yes
Battery Requirements
26R, 525 CCA
Engine (Block Heater)
Optional
Over Speed Shutdown
No
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Engine Block Heater
Optional
Generator Mfr. Warranty Details
5 yr
kVA Rating
36
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Main Circuit Breaker
60 A
Repeat of Exercise Cycle
7 day
Enclosure Material
Aluminum
NG Consumption @ Half Load
480 cu ft/hr
Low Oil Pressure Alarm
Yes
Power Factor
0.8
Engine RPM
3,600 RPM
Battery Included
No
Low Coolant Level Alarm
yes
Generator Voltage
277V AC/480V AC
Fuel NPT Pipe Connection Sz.
3/4 in
Generator Fuel Type
Liquid Propane/Natural Gas
Automatic Volts Regulation
Yes
Run Time Hour Meter
Yes
Over Crank Protection
Yes
High Temp. Alarm
Yes
LP Consumption @ Half Load
5.4 gph
Hz
60 Hz
kW
36 LP/36 NG
Color
Grey
Rated Watts
36000
Weight
1202 lbs
Frame Material
Steel
Starter Type
12V
Natural Gas (NG) Consumption @ Full Load
626 cfh
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Service Rated Transfer Switch
No
Battery Group Number
Group 26
Engine Oil Capacity
4 qt
Running Wattage - Natural Gas (NG)
36 kW
Engine Brand
Generac
Rated Frequency
60 Hz
Natural Gas (NG) Consumption @ 1/2 Load
332 cfh
Propane (LPG) Consumption @ 1/2 Load
3.5 gph
Wi-Fi Equipped
Yes
Running Wattage - Propane (LPG)
36 kW
Generator Engine Brand
Generac
Noise Level
73 dBA
Apparent Power Rating
36 kVA
Battery CCA Rating
525 CCA
Exercise Cycle Interval
7 day
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Exercise Cycle Duration
90 sec
Includes Battery
No
Engine Speed
3,600 RPM
Propane (LPG) Consumption @ Full Load
6.4 gph
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Engine Type
4-Cycle
Voltage
277/480VAC
Series
Protector
12V DC Battery Charger
Yes
Manufacturer Warranty
5 yr

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) 36 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM, Includes Battery No, Manufacturer Warranty 5 yr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.