Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 38kW LP/38kW NG, Liquid Cooled RG03824KNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 38kW LP/38kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03824KNAX
  • Zoro # G2183889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03824KNAX
Zoro #
G2183889
UPC #
696471618136
Country of Origin
United States

Dimensions

Length
76 15/16 in
Engine Size
2.4 L
Height
40 5/8 in
Width
33 1/2 in
Length (Straight Wireway)
76 15/16 in
Overall Length
76 15/16 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Height
40 5/8 in
Overall Width
33 1/2 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
57.0
Rated Voltage
277/480V AC
Engine Cooling
Liquid
Standby Power Rating
38kW LP/38kW NG
CARB Compliant
No
Battery Requirements
26R, 525 CCA
Engine Block Heater
Optional
Min. Gas Pressure @ Generator (In WC)
5 to 14
Fault Indicator Lights
Yes
Battery Included
No
Main Circuit Breaker
175 A
kW
38 LP/38 NG
Low Oil Pressure Alarm
Yes
Low Coolant Level Alarm
yes
Engine RPM
1,800 RPM
High Temp. Alarm
Yes
Enclosure Material
Aluminum
12VDC Battery Charger
Yes
Hz
60 Hz
Generator Fuel Type
Liquid Propane/Natural Gas
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Generator Mfr. Warranty Details
5 yr
LP Consumption @ Half Load
3.3 gph
Over Speed Shutdown
No
Fuel NPT Pipe Connection Sz.
3/4 in
kVA Rating
48
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Power Factor
1
Automatic Volts Regulation
Yes
Over Crank Protection
Yes
Repeat of Exercise Cycle
7 day
NG Consumption @ Half Load
297 cu ft/hr
Run Time Hour Meter
Yes
Engine (Block Heater)
Optional
Generator Voltage
277V AC/480V AC
Propane (LPG) Consumption @ Full Load
5.4 gph
Natural Gas (NG) Consumption @ 1/2 Load
260 cfh
Series
Protector
Voltage
277/480VAC
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Noise Level
64 dBA
Engine Speed
1,800 RPM
Exercise Cycle Duration
90 sec
Minimum Fuel Pressure - Propane (LPG)
11 in wc
Rated Frequency
60 Hz
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Starter Type
12V
Engine Oil Capacity
4 qt
12V DC Battery Charger
Yes
Includes Battery
No
Engine Brand
Generac
Engine Type
4-Cycle
Propane (LPG) Consumption @ 1/2 Load
3 gph
Maximum Fuel Pressure - Propane (LPG)
14 in wc
Running Wattage - Propane (LPG)
38 kW
Natural Gas (NG) Consumption @ Full Load
444 cfh
Exercise Cycle Interval
7 day
Service Rated Transfer Switch
No
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Battery CCA Rating
525 CCA
Generator Engine Brand
Generac
Apparent Power Rating
48 kVA
Manufacturer Warranty
5 yr
Running Wattage - Natural Gas (NG)
38 kW
Battery Group Number
Group 26

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) 38 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM, Includes Battery No, Manufacturer Warranty 5 yr

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.