Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, 3 Phase, 60kW, Liquid Cooled QT06024GNSX

Automatic Standby Generator, Natural Gas, 3 Phase, 60kW, Liquid Cooled (Discontinued)

  • Mfr # QT06024GNSX
  • Zoro # G7572214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT06024GNSX
Zoro #
G7572214
UPC #
696471608373
Country of Origin
Unknown

Dimensions

Width
53"
Engine Size
2.4L
Length
84"
Height
41"
Length (Straight Wireway)
84"

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
3
Amps
208.4
Engine Cooling
Liquid
Standby Power Rating
60kW
Automatic Volts Regulation
Yes
Standards
UL, cUL, CSA, NEMA, EGSA
Repeat of Exercise Cycle
7 days
Low Coolant Level Alarm
yes
High Temp. Alarm
Yes
Enclosure Material
Steel
Fuel NPT Pipe Connection Sz.
3/4"
Engine RPM
3600
Main Circuit Breaker
Yes
Generator Fuel Type
Natural Gas
Battery Requirements
24F, 525 CCA
Run Time Hour Meter
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Battery Included
No
Generator Voltage
120VAC/240VAC
Hz
60
12VDC Battery Charger
Yes
kVA Rating
75
Fault Indicator Lights
Yes
Sound Level dBA
63
Low Oil Pressure Alarm
Yes
Engine (Block Heater)
Optional
kW
60
Power Factor
0.8
NG Consumption @ Half Load
862 cu. ft./hr.
Over Crank Protection
Yes
Engine Block Heater
Optional
Over Speed Shutdown
Yes
Series
QT Series
Generator Engine Brand
Generac
Voltage
120/240VAC
Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase 3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.