Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Three Phase, 150kW, Liquid Cooled QT15068GNAC

Automatic Standby Generator, Natural Gas, Three Phase, 150kW, Liquid Cooled (Discontinued)

  • Mfr # QT15068GNAC
  • Zoro # G2225940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT15068GNAC
Zoro #
G2225940
UPC #
696471609288
Country of Origin
United States

Dimensions

Engine Size
6.8 L
Height
61 in
Width
40 1/2 in
Length
121 in
Length (Straight Wireway)
121 in

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.