Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Three Phase, 60kW, Liquid Cooled RG06024KNAX

Automatic Standby Generator, Natural Gas, Three Phase, 60kW, Liquid Cooled (Discontinued)

  • Mfr # RG06024KNAX
  • Zoro # G2183487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG06024KNAX
Zoro #
G2183487
UPC #
696471618358
Country of Origin
United States

Dimensions

Length
76 15/16 in
Engine Size
2.4 L
Width
33 1/2 in
Height
40 5/8 in
Length (Straight Wireway)
76 15/16 in
Overall Length
76 15/16 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in
Fuel NPT Pipe Connection Size
1 1/4 in

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Rated Voltage 277/480V AC, Running Wattage - Natural Gas (NG) 60 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.