This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 22kW LP/22kW NG, Liquid Cooled RG02224JNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 22kW LP/22kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG02224JNAX
  • Zoro # G2183986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG02224JNAX
Zoro #
G2183986
UPC #
696471616781
Country of Origin
United States

Dimensions

Height
29 11/16 in
Engine Size
2.4 L
Width
29 in
Length
62 15/16 in
Length (Straight Wireway)
62 15/16 in
Overall Height
29 11/16 in
Overall Width
29 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Length
62 15/16 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
66.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
22kW LP/22kW NG
CARB Compliant
No
Generator Voltage
120V AC/240V AC
Over Speed Shutdown
No
kVA Rating
28
NG Consumption @ Half Load
190 cu ft/hr
Run Time Hour Meter
Yes
Hz
60 Hz
Low Oil Pressure Alarm
Yes
Battery Included
No
12VDC Battery Charger
Yes
kW
22 LP/22 GN
Automatic Volts Regulation
Yes
Engine RPM
1,800 RPM
Main Circuit Breaker
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
Engine Block Heater
Optional
Battery Requirements
26R, 525 CCA
Generator Fuel Type
Liquid Propane/Natural Gas
High Temp. Alarm
Yes
Enclosure Material
Aluminum
Generator Mfr. Warranty Details
5 yr
Power Factor
1
Repeat of Exercise Cycle
7 day
Engine (Block Heater)
Optional
Low Coolant Level Alarm
yes
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
LP Consumption @ Half Load
2.1 gph
Fault Indicator Lights
Yes
Over Crank Protection
Yes
Fuel NPT Pipe Connection Sz.
3/4 in
Weight
905 lbs
Color
Grey
Rated Watts
22000
Frame Material
Steel
Maximum Fuel Pressure - Propane (LPG)
14 in wc
Engine Speed
1,800 RPM
Apparent Power Rating
28 kVA
Rated Current @ 240V AC - Natural Gas (NG)
66 A
Noise Level
70 dBA
Exercise Cycle Interval
7 day
Battery CCA Rating
525 CCA
Generator Engine Brand
Generac
Exercise Cycle Duration
90 sec
Propane (LPG) Consumption @ Full Load
125 cfh
Service Rated Transfer Switch
No
Engine Brand
Generac
Starter Type
12V
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Series
Protector
Engine Type
4-Cycle
Manufacturer Warranty
5 yr
Rated Current @ 240V AC - Propane (LPG)
66 A
Rated Current @ 120V AC - Propane (LPG)
66 A
Rated Frequency
60 Hz
Running Wattage - Propane (LPG)
22 kW
Voltage
120/240VAC
Rated Current @ 120V AC - Natural Gas (NG)
66 A
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Natural Gas (NG) Consumption @ Full Load
316 cfh
Natural Gas (NG) Consumption @ 1/2 Load
190 cfh
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Battery Group Number
Group 26
12V DC Battery Charger
Yes
Propane (LPG) Consumption @ 1/2 Load
75 cfh
Running Wattage - Natural Gas (NG)
22 kW
Includes Battery
No
Minimum Fuel Pressure - Propane (LPG)
11 in wc

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 22 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 66 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 15/16 in, Overall Width 29 in, Overall Height 29 11/16 in, Engine Speed 1,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.