Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Standby Generator, Propane, Single Phase, 60kW, Liquid Cooled

  • Mfr # RG06024AVAX

  • Zoro # G3460348


product price: $22,789.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

Fuel Type
Propane
Phase
Single
Transfer Switch Included
Yes
Amps
250.0
Rated Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG06024AVAX
Zoro #
G3460348
UPC #
696471618266
Country of Origin
United States

Dimensions

Width
33 1/2 in
Length
76 15/16 in
Height
40 5/8 in
Engine Size
2.4 L
Length (Straight Wireway)
76 15/16 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in
Overall Length
76 15/16 in
Fuel NPT Pipe Connection Size
1 1/4 in

Details

Item
Automatic Standby Generator
Fuel Type
Propane
Phase
Single
Transfer Switch Included
Yes
Amps
250.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
60kW
CARB Compliant
No
Min. Gas Pressure @ Generator (In WC)
5 to 14 LP
Fuel NPT Pipe Connection Sz.
3/4 in
Run Time Hour Meter
Yes
Engine RPM
3,600 RPM
Main Circuit Breaker
Yes
Automatic Volts Regulation
Yes
12VDC Battery Charger
Yes
Generator Fuel Type
Liquid Propane
Hz
60 Hz
LP Consumption @ Half Load
5 gph
Engine (Block Heater)
Optional
kW
60
Low Oil Pressure Alarm
Yes
Over Crank Protection
Yes
Low Coolant Level Alarm
yes
Enclosure Material
Aluminum
Fault Indicator Lights
Yes
High Temp. Alarm
Yes
Power Factor
1
Battery Included
No
kVA Rating
60
Repeat of Exercise Cycle
7 day
Generator Mfr. Warranty Details
5 yr
Standards
CA/MA, cETLus, CSA Certified, EGSA, EPA, NEMA, UL 2200
Engine Block Heater
Optional
Generator Voltage
120V AC/240V AC
Battery Requirements
26R, 525 CCA
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Over Speed Shutdown
No
NG Consumption @ Half Load
483 cu. ft./hr.
Includes Battery
No
Engine Speed
1,800 RPM
Running Wattage - Propane (LPG)
60 kW
Engine Brand
Generac
Battery Group Number
Group 27F
Service Rated Transfer Switch
No
Battery CCA Rating
725 CCA
Exercise Cycle Interval
7 day
Series
Protector
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Failure to Transfer Protection, High Temperature Shutdown, Incorrect Wiring Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Rated Current @ 120V AC - Propane (LPG)
250 A
Voltage
120/240VAC
Propane (LPG) Consumption @ Full Load
305.6 cfh
Manufacturer Warranty
5 yr
12V DC Battery Charger
Yes
Rated Current @ 240V AC - Propane (LPG)
250 A
Engine Type
4-Cycle
Rated Frequency
60 Hz
Maximum Fuel Pressure - Propane (LPG)
14 in wc
Starter Type
12V
Minimum Fuel Pressure - Propane (LPG)
7 in wc
Exercise Cycle Duration
90 sec
Engine Oil Capacity
12 qt
Apparent Power Rating
60 kVA
Noise Level
68 dBA
Propane (LPG) Consumption @ 1/2 Load
161.2 cfh
Wi-Fi Equipped
Yes
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.