Automatic Standby Generator, Propane, Three Phase, 60kW, Liquid Cooled (Discontinued)
- Mfr # RG06024GVAX
- Zoro # G2183539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG06024GVAX
Zoro #
G2183539
UPC #
696471618303
Country of Origin
United States
Dimensions
Width
33 1/2 in
Length
76 15/16 in
Engine Size
2.4 L
Height
40 5/8 in
Length (Straight Wireway)
76 15/16 in
Fuel NPT Pipe Connection Size
1 1/4 in
Overall Length
76 15/16 in
Overall Width
33 1/2 in
Overall Height
40 5/8 in
Description
Automatic Standby Generator, Fuel Type Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) Not Applicable, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 15/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 1,800 RPM
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.