Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Generac 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL RXG16EZA1

16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (Discontinued)

  • Mfr # RXG16EZA1
  • Zoro # G5258373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXG16EZA1
Zoro #
G5258373
UPC #
696471614374
Country of Origin
United States

Dimensions

Height
35 in
Width
27 1/2 in
Max. Wire Size
18
Depth
9 in
Minimum Wire Size
14 AWG
Overall Width
27 1/2 in
Overall Depth
9 in
Maximum Wire Size
2/0 AWG
Overall Height
35 in

Details

Item
Automatic Transfer Switch
Sensing Under Volts
Adjustable
Sensing Generator Hz
Yes
Enclosure Material
Steel
Sensing Line Failure
Adjustable
Standards
UL
Phase
1
Max. Amps
100, 16 circuit switch
Automatic Exerciser
Yes
Warranty
5 yr
Time Delay Neutral
No
2-Wire Start
Yes
Color
Gray
Voltage
120/240V
Max. No. of Tandem Breakers
0
Lockable
No
Includes
Pre-Wired 30 ft Whip
NEMA Enclosure Type
1
Load Transition Type
Open Transition
Time Delay Retransfer
Yes
Manual Override
Yes
Installation
Manual
For Use With
6247, 6248, 6249
Time Delay Transfer
yes
Repeat of Exercise Cycle
7
Maximum Wattage
10,000 W
Compatible with Series
8-26 kW Air Cooled
NEMA Enclosure Rating
1
Rated Voltage
120/240V AC
Service Rated Transfer Switch
No
Current Rating
100 A
UL Safety Listing
Yes
Maximum Amperage
85 A
CSA Safety Listing
Yes
Package Contents
Transfer Switch, 30' whip
Number of Phases
1
Number Of Circuits
16
ETL Safety Listing
Yes

Description

Automatic Transfer Switch, Phase Single, Current Rating 100 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 10,000 W, Enclosure Material Steel, NEMA Enclosure Rating 1, Lockable No, Compatible with Series 8-26 kW Air Cooled, Overall Height 35 in, Overall Width 27 1/2 in, Overall Depth 9 in, Automatic Exerciser Yes, Manual Override Yes, Color Gray, Includes Pre-Wired 30 ft Whip, Load Transition Type Open Transition, Maximum Wire Size 2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.