Shop GENERAC
See all product information
Create Account
Automatic Transfer Switch, 120/240V AC
- Mfr # 9929
- Zoro # G323933617
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Lockable
No
Current Rating
200 A
Phase
Single
Overall Height
30 in
NEMA Enclosure Rating
3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9929
- Zoro #
- G323933617
- UPC #
- 696471104363
- Country of Origin
- United States
Dimensions
- Overall Height
- 30 in
- Overall Depth
- 6 5/8 in
- Overall Width
- 13 1/2 in
Details
- Item
- Automatic Transfer Switch
- Lockable
- No
- Current Rating
- 200 A
- Phase
- Single
- NEMA Enclosure Rating
- 3R
- Service Rated Transfer Switch
- Yes
- Compatible with Series
- Air cooled and liquid cooled stationary standby generators
- Enclosure Material
- Aluminum
- Rated Voltage
- 120/240V AC
- Compatible Series
- Air cooled and liquid cooled stationary standby generators
Description
Automatic Transfer Switch, Phase Single, Current Rating 200 A, Service Rated Transfer Switch Yes, Rated Voltage 120/240V AC, Enclosure Material Aluminum, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series Air cooled and liquid cooled stationary standby generators, Overall Height 30 in, Overall Width 13 1/2 in, Overall Depth 6 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.