Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL

  • Mfr # RTSN200K3

  • Zoro # G7507114


product price: $1,758.06
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Lockable
No
Enclosure Material
Steel
Time Delay Retransfer
Yes
Max. Amps
200
Automatic Exerciser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSN200K3
Zoro #
G7507114
UPC #
696471112337
Country of Origin
United States

Dimensions

Max. Wire Size
400 MCM
Height
48 in
Depth
13 in
Width
30 in
Overall Height
48 1/8 in
Overall Width
30 1/8 in
Overall Depth
13 1/8 in
Maximum Wire Size
400 MCM
Minimum Wire Size
4 AWG

Details

Item
Automatic Transfer Switch
Lockable
No
Enclosure Material
Steel
Time Delay Retransfer
Yes
Max. Amps
200
Automatic Exerciser
No
Phase
3
Sensing Generator Hz
No
Sensing Under Volts
0.6
Time Delay Transfer
yes
Manual Override
Yes
For Use With
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC QTO8046KNAX, QTO8046KVAX
NEMA Enclosure Type
3R
Load Transition Type
Open Transition
Max. Wattage
45,000
Color
Gray
Standards
cETLus
Sensing Line Failure
0.9
Installation
Standard
2-Wire Start
No
Time Delay Neutral
No
Warranty
2 yr
Voltage
480 V
Material
aluminum
Engine Warmup Delay
5 sec
Standby Voltage Sensor
60% for 5 sec
Maximum Wattage
45,000 W
Transfer to Generator Start Time Delay
10 sec
Rated Voltage
277/480V AC
Engine Cooldown Timer
60 sec
Current Rating
200 A
Compatible with Series
RTS
NEMA Enclosure Rating
3R
Compatible with Manufacturer Model Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Service Rated Transfer Switch
No
Withstand Current Rating
25,000 A
Manufacturer Warranty
2 yr
Re-Transfer Time Delay
15 sec
For Use With Mfr. Model Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Color / Finish
grey
Brand / Model Compatibility
Generac
Installation Hardware Included
transfer switch
Maximum Generator Input
22000 W
Amperage
200 A
Installation Instructions Included
Yes
Compatible Manufacturer Part Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Compatible Manufacturer Model Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Compatible with Manufacturer Model No.
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Compatible with Mfr. Model No.
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
For Use with Mfr Model Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Compatible Pump Manufacturer Part Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX
Compatible Mfr. Model Number
QT03624KNAX, QT04854KNAC, QT06024KNSX, QT07068KNAC, QT07068KVAN, QT10068KNAC, QT10068KVAC, QT13068KNAC, QT13068KVAC, QT15068KNAC, QT15068KVAC, QTO4524KNSX, QTO4854KNAX, QTO6024KVSX, QTO7068KNAX, QTO7068KVAC, QTO8046KNAX, QTO8046KVAX

Description

Automatic Transfer Switch, Phase Three, Current Rating 200 A, Service Rated Transfer Switch No, Rated Voltage 277/480V AC, Maximum Wattage 45,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RTS, Overall Height 48 1/8 in, Overall Width 30 1/8 in, Overall Depth 13 1/8 in, Automatic Exerciser No, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.