Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL
Mfr # RXSC200A3
Zoro # G0293225
product price: $914.99
/ea
Free Shipping & Returns
Key Features
Load Transition Type
Open Transition
Sensing Generator Hz
No
Time Delay Neutral
No
Phase
1
Installation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXSC200A3
Zoro #
G0293225
UPC #
696471614077
Country of Origin
United States
Dimensions
Depth
7 in
Max. Wire Size
400 MCM
Width
14 5/8 in
Height
20 in
Overall Height
20 in
Overall Width
14 5/8 in
Overall Depth
7 1/16 in
Maximum Wire Size
250 MCM
Minimum Wire Size
6 AWG
Description
Automatic Transfer Switch, Phase Single, Current Rating 200 A, Service Rated Transfer Switch No, Rated Voltage 120/240V AC, Maximum Wattage 48,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series RXS, Overall Height 20 in, Overall Width 14 5/8 in, Overall Depth 7 1/16 in, Automatic Exerciser Yes, Manual Override Yes, Re-Transfer Time Delay 15 sec, Color Gray, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.