Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Generac Automatic Transfer Switch, 240V, 400A RTSW400A3

Automatic Transfer Switch, 240V, 400A (Discontinued)

  • Mfr # RTSW400A3
  • Zoro # G0293189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSW400A3
Zoro #
G0293189
UPC #
696471614046
Country of Origin
United States

Dimensions

Depth
10"
Width
21-3/4"
Height
48"
Max. Wire Size
600 MCM

Details

Item
Automatic Transfer Switch
Load Transition Type
Open
For Use With
QT02224ANAX, QT02515ANSX, QT02724ANAX, QT03015ANSX, QT03624ANAX, QT04524ANSC, QT04524ANSX, QT04854ANAC, QT04854ANAX, QT07068ANAC, QT07068ANAX, QT07068AVAC, QT07068AVAX, QT08046ANAX, QT08046AVAX, QT10068ANAC, QT10068AVAC, QT13068ANAC, QT13068AVAC, QT15068ANAC, QT15068AVAC, RD01523ADAE, RD02023ADAE, RD03024ADAE, RD04834ADAE, RG02224AGAX, RG02224ANAX, RG02515ANAX, RG02515ANSX, RG02724ANAX, RG03015ANAX, RG03015ANSX, RG03224ANAX, RG03624ANAX, RG03624ANSX, RG03824ANAX, RG04524ANAC, RG04524ANAX, RG04524ANSC, RG04524ANSX, RG04854ANAC, RG04854ANAX, RG04854AVAC, RG04854AVAX, RG06024ANAX, RG06024ANSX, RG06024AVAX, RG06024AVSX
Automatic Exerciser
Yes
2-Wire Start
No
Warranty
5 yr.
Sensing Under Volts
0.6
Sensing Generator Hz
No
Max. No. of Tandem Breakers
0
Sensing Line Failure
0.6
Color
Gray
Repeat of Exercise Cycle
7
Installation
Standard
Manual Override
Yes
NEMA Enclosure Type
3R
Max. Wattage
96000
Time Delay Transfer
yes
Max. Amps
400
Phase
1
Enclosure Material
Aluminum
Voltage
240
Standards
UL, Cul
Lockable
No
Time Delay Retransfer
Yes
Time Delay Neutral
No

Description

Automatic Transfer Switch, Phase 1, Enclosure Material Aluminum, Lockable No, Automatic Exerciser Yes, Manual Override Yes, Color Gray, Load Transition Type Open, Standards UL, Cul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.