Zoro Homepage

100 Amp Service Rated 277/480 3-Phase NEMA 3R

  • Mfr # RTSW100K3

  • Zoro # G9361377


product price: $2,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
36"
Max. Amps
100
Standards
UL, cUL
Sensing Generator Hz
No
Max. Wattage
24000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTSW100K3
Zoro #
G9361377
UPC #
696471110333
Country of Origin
United States

Dimensions

Height
36"
Width
24"
Depth
10 in
Max. Wire Size
2/0-14 AWG
Assembled Height
48 in
Overall Depth
10.06 in
Assembled Depth
10.06 in
Overall Height
48 in
Overall Width
21.82 in
Assembled Width
21.82 in

Description

Automatic Transfer Switch, Voltage 480, Phase 3, NEMA Enclosure Type 3R, Max. Wattage 24000, Load Transition Type Open, Standard Installation, Max. Amps 100, Height 36 In., Width 24 In., Depth 10 In., Enclosure Material Aluminum, 2-Wire Start No, Warranty 5 yr., Automatic Exerciser No, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.