100 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL
Mfr # RTSN100K3
Zoro # G8524293
product price: $1,249.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Depth
10 in
Color
Gray
Lockable
No
Width
24 in
Time Delay Neutral
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTSN100K3
Zoro #
G8524293
UPC #
696471110333
Country of Origin
United States
Dimensions
Depth
10 in
Width
24 in
Height
36 in
Max. Wire Size
2/0-14 AWG
Overall Width
24 in
Overall Depth
10 in
Overall Height
36 in
Minimum Wire Size
14 AWG
Maximum Wire Size
2/0 AWG
Description
Automatic Transfer Switch, Phase Three, Current Rating 100 A, Service Rated Transfer Switch No, Rated Voltage 277/480V AC, Maximum Wattage 14,000 W, Enclosure Material Steel, NEMA Enclosure Rating 3R, Lockable No, Compatible with Series Evolution, Nexus, Overall Height 36 in, Overall Width 24 in, Overall Depth 10 in, Automatic Exerciser No, Manual Override Yes, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.