Shop All Generator & Power Inverter Accessories
Generac
200 Amp Service Rated 277/480 3-Phase NEMA 3R
Mfr # RTSW200K3
Zoro # G9361331
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,495.99
Free 30-Day Returns
Key Features
- Time Delay Retransfer Yes
- Automatic Exerciser No
- Max. No. of Tandem Breakers 0
- Load Transition Type Open
- Time Delay Transfer yes
Product Information
- Brand Generac
- MFR # RTSW200K3
- Zoro # G9361331
- UPC # 696471112337
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 13 in |
Width | 30" |
Height | 48" |
Max. Wire Size | 400 MCM |
Overall Depth | 10.06 in |
Assembled Width | 21.82 in |
Overall Width | 21.82 in |
Assembled Height | 48 in |
Assembled Depth | 10.06 in |
Overall Height | 48 in |
Details
Description
Automatic Transfer Switch, Voltage 480, Phase 3, NEMA Enclosure Type 3R, Max. Wattage 45000, Load Transition Type Open, Standard Installation, Max. Amps 200, Height 48 In., Width 30 In., Depth 13 In., Enclosure Material Aluminum, 2-Wire Start No, Warranty 5 yr., Automatic Exerciser No, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GENERAC LTE KIT TANK MONITOR (7009)
- FIRMAN Large Size Portable Generator Cover (1009)
- Generac Generator & Power Inverter Accessories