Zoro Homepage

CORD 10FT NEMA 14-50

  • Mfr # 6330

  • Zoro # G5043446


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Use with Transfer Switch
501210
Connector End
CS6364
Cord Length
10 ft
Material
SO
Use with Inlet Box
63652, 63654
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330
Zoro #
G5043446
UPC #
696471063301
Country of Origin
China

Dimensions

Cord Length
10 ft
Wire Size
6 AWG

Details

Item
Generator Power Cord
Gauge/Conductor
6/4
Use with Transfer Switch
501210
Connector End
CS6364
Material
SO
Use with Inlet Box
63652, 63654
Function
Primary Link Between the Generator and the Transfer Switch, Transfer Panel and or the Power Inlet Box
Plug End
NEMA 14-50
Standards
cULus Listed
NEMA Plug Configuration
14-50P
Jacket Material
SO
Product Type
Transfer Switch Cord
Current Rating
50 A
NEMA Connector Configuration
Non-NEMA (CS6364)
Number of Conductors
4
Rated Voltage
125/250V AC

Description

Generator Power Cord, Cord Length 10 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration 14-50P, NEMA Connector Configuration Non-NEMA (CS6364), Wire Size 6 AWG, Use with Inlet Box 63652, 63654, Use with Transfer Switch 501210, Product Type Transfer Switch Cord, Current Rating 50 A, Number of Conductors 4, Jacket Material SO, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.