Generac
Engine Block Heater For 5632
- Zoro #: G8495243
- Mfr #: 5667
Hover or click to zoom Tap to zoom
Key Features
- For Use With: Mfr. No. 5632
- Wattage: 150 kW
- Includes: Block Heater and Associated Mounting Hardware
- Product Type: Generator Engine Block Heater
- Package Contents: extreme cold weather kit block heater
- Package Quantity: 1
$178.99
Subtotal: $178.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GENERAC Extreme Cold Weather Kit for 5.4L; 48kW 7088
- GENERAC Maintenance Kit, For 5931 5719
- GENERAC 30 Amp 125/250V Single Circuit Transfer Switch Nema 3R 6377
- GENERAC Stainless Steel Fuel Lines, Silver 6517
- GENERAC Automatic Transfer Switch, 208V, 100A RTSW100G3
- GENERAC 2.2L Stainless Steel Fireproof Fuel Lines - 30kW 7661
- GENERAC 11Kw Hsb Maintenanc Kit 6483
- GENERAC Iq200 Generator Cover 6875
- GENERAC 10Kw Hsb Maintenanc Kit 5663
- GENERAC Generator Cold Weather Kit 7101
- TOOL TIME CORPORATION 50 ft. 30 A Extension Generator Power Cord with Handle TO357522
- Generac Generator Accessories