Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # CW10K

  • Zoro # G715439925


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Application
Transfer
Seal Material
Silicon
Engine Size
33.5 cc
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW10K
Zoro #
G715439925
UPC #
696471100112
Country of Origin
China

Dimensions

Engine Size
33.5 cc
Overall Length
10 in
Discharge Diameter
1 in
Overall Width
14 in
Manufacturers Warranty Length
1 yr
Overall Height
14 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in

Details

Application
Transfer
Seal Material
Silicon
Item
Engine Driven Pump
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Ignition Type
Recoil-Start
Engine Brand
Generac
Rotation Speed - Maximum
7,000 RPM
Suction Lift - Maximum
26 ft
Frame Design
Frame Rails with Top Handle
Inlet Gender
Male
Impeller Design
Semi-Open
Discharge Standard
NPT
Feet of Head - Maximum
100 ft
Flow Rate @ 10 ft of Head
30 gpm
Discharge Gender
Male
Inlet Standard
NPT
Pump Mechanism
Centrifugal
Frame Material
Steel
Standards
EPA Certified Engine
For Media Type
Trash Water
Volute Material
Cast Iron
Series
CW10K
Body Material
Aluminum

Description

Engine Driven Pump, Engine Size 33.5 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 10 in, Overall Width 14 in, Overall Height 14 in, Engine Brand Generac, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.