Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # CW15K

  • Zoro # G515439965


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Generac
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Engine Size
79 cc
Seal Material
Silicon
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW15K
Zoro #
G515439965
UPC #
696471086546
Country of Origin
China

Dimensions

Engine Size
79 cc
Overall Length
10 in
Discharge Diameter
1 1/2 in
Overall Width
14 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 1/2 in
Overall Height
17 in
Manufacturers Warranty Length
1 yr

Details

Engine Brand
Generac
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Seal Material
Silicon
Ignition Type
Recoil-Start
Application
Transfer
Item
Engine Driven Pump
Frame Material
Steel
Body Material
Aluminum
Inlet Gender
Male
Suction Lift - Maximum
26 ft
Inlet Standard
NPT
Flow Rate @ 10 ft of Head
80 gpm
Impeller Design
Semi-Open
Rotation Speed - Maximum
3,780 RPM
Discharge Gender
Male
Discharge Standard
NPT
Standards
CARB Exempt, EPA Certified Engine
Volute Material
Cast Iron
Pump Mechanism
Centrifugal
Frame Design
Frame Rails with Top Handle
For Media Type
Trash Water
Series
CW15K
Feet of Head - Maximum
80 ft

Description

Engine Driven Pump, Engine Size 79 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 10 in, Overall Width 14 in, Overall Height 17 in, Engine Brand Generac, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.