Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # ST20K

  • Zoro # G615439957


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Recoil-Start
Seal Material
Silicon
Engine Brand
Generac
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Application
Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST20K
Zoro #
G615439957
UPC #
696471087017
Country of Origin
China

Dimensions

Engine Size
208 cc
Solids Diameter - Maximum
1/4 in
Overall Width
23 in
Overall Height
21 in
Inlet Diameter
2 in
Overall Length
23 in
Discharge Diameter
2 in
Manufacturers Warranty Length
1 yr

Details

Ignition Type
Recoil-Start
Seal Material
Silicon
Engine Brand
Generac
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Application
Transfer
Item
Engine Driven Pump
Pump Mechanism
Centrifugal
Frame Design
Full Tubular Frame with Wheels
Discharge Gender
Male
Suction Lift - Maximum
26 ft
Rotation Speed - Maximum
3,850 RPM
Standards
CARB Exempt, EPA Certified Engine
Flow Rate @ 10 ft of Head
158 gpm
Body Material
Aluminum
Inlet Gender
Male
For Media Type
Trash Water
Volute Material
Cast Iron
Impeller Design
Semi-Open
Frame Material
Steel
Inlet Standard
NPT
Feet of Head - Maximum
108 ft
Series
ST20K
Discharge Standard
NPT

Description

Engine Driven Pump, Engine Size 208 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 23 in, Overall Width 23 in, Overall Height 21 in, Engine Brand Generac, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.