Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # T20

  • Zoro # G115439976


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Generac
Seal Material
Silicon
Engine Size
211 cc
Includes
Engine Oil, Strainer
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T20
Zoro #
G115439976
UPC #
696471086591
Country of Origin
China

Dimensions

Engine Size
211 cc
Solids Diameter - Maximum
1 in
Inlet Diameter
2 in
Overall Height
23 in
Manufacturers Warranty Length
3 yr
Overall Width
26 1/2 in
Discharge Diameter
2 in
Overall Length
20 in

Details

Item
Engine Driven Pump
Engine Brand
Generac
Seal Material
Silicon
Includes
Engine Oil, Strainer
Ignition Type
Recoil-Start
Application
Transfer
For Media Type
Trash Water
Body Material
Aluminum
Flow Rate @ 10 ft of Head
185 gpm
Rotation Speed - Maximum
3,850 RPM
Discharge Standard
NPT
Volute Material
Cast Iron
Impeller Design
Semi-Open
Standards
CARB Exempt, EPA Certified Engine
Feet of Head - Maximum
98 ft
Pump Mechanism
Centrifugal
Inlet Gender
Male
Series
T20
Discharge Gender
Male
Engine Series
G-Force
Suction Lift - Maximum
26 ft
Frame Material
Steel
Frame Design
Roll Cage
Inlet Standard
NPT

Description

Engine Driven Pump, Engine Size 211 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 20 in, Overall Width 26 1/2 in, Overall Height 23 in, Engine Brand Generac, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.