Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # XC3300P

  • Zoro # G315439974


product price: $1,059.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Engine Oil, Strainer
Ignition Type
Recoil-Start
Engine Brand
Generac
Application
Transfer
Engine Size
265 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC3300P
Zoro #
G315439974
UPC #
696471079692
Country of Origin
China

Dimensions

Engine Size
265 cc
Overall Height
24 in
Manufacturers Warranty Length
3 yr
Overall Width
31 1/2 in
Discharge Diameter
3 in
Overall Length
23 1/2 in
Inlet Diameter
3 in
Solids Diameter - Maximum
1 1/4 in

Details

Includes
Engine Oil, Strainer
Ignition Type
Recoil-Start
Engine Brand
Generac
Item
Engine Driven Pump
Application
Transfer
Seal Material
Silicon
Inlet Standard
NPT
Discharge Gender
Male
Frame Material
Steel
Engine Series
G-Force
Suction Lift - Maximum
26 ft
Pump Mechanism
Centrifugal
Frame Design
Roll Cage
Discharge Standard
NPT
Impeller Design
Semi-Open
Volute Material
Cast Iron
Rotation Speed - Maximum
3,900 RPM
Feet of Head - Maximum
90 ft
Series
XC3300P
For Media Type
Trash Water
Standards
CARB Exempt, EPA Certified Engine
Flow Rate @ 10 ft of Head
350 gpm
Inlet Gender
Male
Body Material
Aluminum

Description

Engine Driven Pump, Engine Size 265 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 23 1/2 in, Overall Width 31 1/2 in, Overall Height 24 in, Engine Brand Generac, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.