Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

frame generator with cord, Gasoline, Recoil Start, 120/240V AC

  • Mfr # 7672

  • Zoro # G416153021


product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Engine Displacement
389 cc
Fuel Type
Gasoline
Engine Brand
Generac
Includes
Extension Cord, Wheel Kit
Engine Alternator
AVR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7672
Zoro #
G416153021
UPC #
696471108255
Country of Origin
Viet Nam

Dimensions

Extended Length
45 5/16 in
Overall Height
26 1/2 in
Wheel Size
9.5 in
Overall Length
27 3/16 in
Overall Width
27 in

Details

Engine Displacement
389 cc
Item
frame generator with cord
Fuel Type
Gasoline
Engine Brand
Generac
Includes
Extension Cord, Wheel Kit
Engine Alternator
AVR
Fuel Tank Capacity
7.9 gal
Starter Type
Recoil
Rated Voltage
120/240V AC
Parallel Configuration Capable
No
CARB Compliant
Yes
Circuit Breakers Included
(2) 20 A, 30 A
Handle Type
Folding
Includes Fuel Gauge
Yes
Standards
CARB, EPA
Carbon Monoxide Protection
Carbon Monoxide Shutdown
Running Wattage - Gasoline/Diesel
6,500 W
Rated Current @ 120V AC - Gasoline/Diesel
54.2 A
Rated Frequency
60 Hz
Includes Lifting Hook
Yes
Wheel Type
Never Flat
Engine Oil Type
10W-30, SAE30
Outlets Included
(2) 5-20R GFCI Duplex, L14-30R
Includes GFCI Outlets
Yes
Generator Technology
Conventional
Includes Wheel Kit
Yes
Safety Features
Covered Outlets, Low Oil Shutdown, Run Time Hour Meter
Engine Type
OHV
Weight
172 lb
Starting Wattage - Gasoline/Diesel
8,125 W
Manufacturer Warranty
3 yr
Maximum Current @ 120V AC - Gasoline/Diesel
54.2 A
Run Time @ 1/2 Load - Gasoline/Diesel
11.5 hr
Run Time @ 1/4 Load - Gasoline/Diesel
16.5 hr
Maximum Current @ 240V AC - Gasoline/Diesel
27.1 A
Engine Oil Capacity
1 qt
Rated Current @ 240V AC - Gasoline/Diesel
27.1 A
Carbon Monoxide (CO) Sensor
Yes

Description

Frame generator with cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.