Gen, Cnv Gas, 8,000 W/66.6 A, 10 hr

  • Mfr # 7686
  • Zoro # G415623662
product price: 
$
1,358.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Weight
198 lb
Air Cleaner Type
Paper
Parallel Configuration Capable
No
Includes Wheel Kit
Yes
Standards
CSA Certified, EPA, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7686
Zoro #
G415623662
UPC #
696471074598
Country of Origin
China
Weight
198 lb
Air Cleaner Type
Paper
Parallel Configuration Capable
No
Includes Wheel Kit
Yes
Standards
CSA Certified, EPA, UL Listed
Circuit Breakers Included
(1) 30 A (2-Pole Circuit Breaker), (2) 20 A (1-Pole Circuit Breaker)
Includes Fuel Gauge
Yes
Full Power Switch
Yes
Rated Current @ 240V AC - Gasoline/Diesel
33.3 A
Engine Oil Type
SAE30
Carbon Monoxide Protection
No Carbon Monoxide Detection
Engine Alternator
Brush
Engine Brand
Generac
Cylinder Material
Cast Iron
Manufacturer Warranty
3 yr
Engine Type
OHV
Outlets Included
5-20R GFCI Duplex, L14-30R
Handle Type
Folding
Includes GFCI Outlets
Yes
Rated Current @ 120V AC - Gasoline/Diesel
66.6 A
CARB Compliant
No
Item
Portable Generator
Rated Frequency
60 Hz
Rated Voltage
120/240V AC
Fuel Type
Gasoline
Starting Wattage - Gasoline/Diesel
10,000 W
Running Wattage - Gasoline/Diesel
8,000 W
Engine Oil Capacity
1.06 qt
Generator Technology
Conventional
Includes
Engine Oil
Run Time @ 1/4 Load - Gasoline/Diesel
15 hr
Fuel Tank Capacity
7.9 gal
Engine Displacement
420 cc
Starter Type
Electric, Recoil
Run Time @ 1/2 Load - Gasoline/Diesel
10 hr
Wheel Type
Never Flat
Safety Features
Low Oil Shutdown

Dimensions

Extended Length
45 5/16 in
Overall Width
27 in
Wire Rope Length
27 3/16 in
Wheel Size
9.5 in
Overall Height
26 1/2 in
Overall Length
27 3/16 in
Length
27 3/16 in

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 8,000 W, Starting Wattage - Gasoline/Diesel 10,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 66.6 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 10 hr, CARB Compliant No, Parallel Configuration Capable No, Engine Brand Generac, Outlets Included 5-20R GFCI Duplex, L14-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.