Zoro Homepage

Generac 6343 30A Aluminum Power Inlet Box

  • Mfr # 156334

  • Zoro # G104144294


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156334
Zoro #
G104144294
UPC #
696471063431
Country of Origin
United States

Details

Item
Power Inlet Box

Description

Features
  • 30a aluminum power inlet box.
  • Use for generator transfer switch installations where the transfer switch or load center is indoors & you wish to avoid running the generator cord through a window or door.
  • Mount this power inlet box the exterior of the house or building & run wiring through the wall over to the transfer switch installation allowing the generator cord from the generator to be plugged into the power inlet box.
  • 30a power inlet box works with generators between 5500w & 9000w, is housed in a nema 3r.
  • Rated aluminum, type 5052, enclosure includes 30a.
  • 120/240v male inlet in nema configuration l14, 30 on bottom.
  • Maintains rain tight rating when cord is connected.
  • Required by most inspectors, ul listed.
  • Dimension - 5 x 6 x 5 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.