Zoro Homepage

General 822 Digital Angle Finder; 5 in.

  • Mfr # 3196573

  • Zoro # G904137014


product price: $65.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3196573
Zoro #
G904137014
UPC #
38728008220
Country of Origin
China

Description

Features
  • Digital Angle Finder
Specifications
  • Size: 5 in.
  • Weight: 0.44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.