Generac
Generator Maintenance Kit
- Zoro #: G301704789
- Mfr #: 6484
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Maintenance Kit, 990cc Kit
- For Use With: Generac Guardian Air-Cooled Standby Series between 13-17kw with 990cc engine
- Product Type: Maintenance Kit, 990cc Kit
$29.69
Subtotal: $29.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #6484 Specifications
- Zoro #: G301704789
- Mfr #: 6484
- UPC #: 696471064841
- Item: Maintenance Kit, 990cc Kit
- For Use With: Generac Guardian Air-Cooled Standby Series between 13-17kw with 990cc engine
- Product Type: Maintenance Kit, 990cc Kit
- Country of Origin (subject to change): United States
Description
Maintenance Kit, 990cc Kit, For Use With Generac Guardian Air-Cooled Standby Series between 13-17kw with 990cc engine, Includes (2) Spark plugS, Air Filter, Chamois., Oil Filter, Oil Funnel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Generac #6484
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC Generator Maintenance Kit 6570
- GENERAC LTE KIT TANK MONITOR 7009
- GENERAC 2.5L 15 & 20Kw Maintenace Kit 7640
- GENERAC 100 Amp Service Rated 120/240 30 NEMA 3R RTSW100J3
- GENERAC 2.2L 30Kw Cold Weather Kit 7651
- GENERAC Extreme Cold Weather Kit for 5.4L; 48kW 7088
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC Block Heater For 5632 5619
- GENERAC Automatic Transfer Switch, 480V, 36 In. H RSTN100K3
- Generac Generator Accessories