L5-30 Inlet Kit, 10 ft 30A 125V Generator Power Inlet Box with Extension Cord
- Mfr # EPL530KIT-010
- Zoro # G823362382
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
30 A
Material
Rubber, Aluminum
Voltage
125V
Cord Length
10 ft
Wattage
3,750 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPL530KIT-010
- Zoro #
- G823362382
- UPC #
- 810159154789
- Country of Origin
- Taiwan, Province of China
- Item
- Transfer Switch Kit
- Max. Amps
- 30 A
- Material
- Rubber, Aluminum
- Voltage
- 125V
- Wattage
- 3,750 W
- Color
- Black, Gray
- NEMA Configuration
- NEMA L5-30
Dimensions
- Cord Length
- 10 ft
Description
This AC WORKS L5-30 inlet kit provides a reliable solution for powering your home during an outage using a generator equipped with a NEMA L5-30 plug. The kit includes a durable 10-foot L5-30 extension cord and a heavy-duty power inlet box, giving you a safe and convenient way to connect your generator to a transfer switch or emergency power system. The included SOOW 10/3, 600-volt rubber extension cord is rated for 30 Amps and designed for harsh environments. Its anti-cold-weather jacket remains flexible in low temperatures, making it ideal for year-round emergency use. The NEMA L5-30 inlet box is rated 30 Amps, 125 Volts and features a NEMA 3R outdoor enclosure, protecting against rain, sleet, snow, and ice formation. The inlet box is cETLus certified (5031789), and both the male plug and female connector are cULus listed under E237606. The extension cord cable is cULus listed under E313867. With a maximum operating power of 3750 watts, this inlet kit is a dependable choice for emergency power, backup power, and generator/transfer switch applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.