This item is Discontinued.

Generac Generic C2400-0535-TPS 2 x 15 in. 4.0KW; 230V Heater Assembly with Pressure Switch & Tailpieces C2400-0535-TPS

Generic C2400-0535-TPS 2 x 15 in. 4.0KW; 230V Heater Assembly with Pressure Switch & Tailpieces (Discontinued)

  • Mfr # C2400-0535-TPS
  • Zoro # G404159721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2400-0535-TPS
Zoro #
G404159721
UPC #
818209460606
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Heater assembly with pressure switch & tailpieces
Specifications
  • Wattage: 4.0KW
  • Volt: 230V
  • Size: 2" x 15"
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.