Guardian 22000 W 240 V LP/NG Home Standby Home Standby Generator 22000 W
- Mfr # 7043-2
- Zoro # G716139060
product price:Â
$
9,056.99
/ea
Key Features
Fuel Type
LP/NG
For Use With
Home Standby Generators
Height
50.5 in
Width
43.5 in
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7043-2
- Zoro #
- G716139060
- UPC #
- 696471074215
- Country of Origin
- United States
Dimensions
- Height
- 50.5 in
- Width
- 43.5 in
- Length
- 27 in
Details
- Item
- Generators/Accssories
- Fuel Type
- LP/NG
- For Use With
- Home Standby Generators
Description
Amps: 100, Brand Name: Generac, CARB Compliant: , CO Shutdown: , Engine Displacement: 999, Engine Type: G-Force, Fuel Gauge: Yes, Fuel Tank Capacity: , Low Oil Shutdown: Yes, Number of Outlets: , Product Type: Generator, Sub Brand: Guardian, Volts: 240, W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.