Home Standdy Generator

  • Mfr # 7261
  • Zoro # G524152411
product price: 
$
9,770.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 5/16 in
Rated Voltage
240V AC
Overall Length
46 3/8 in
Engine Displacement
997 cc
Power Factor
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7261
Zoro #
G524152411
UPC #
696471103731
Country of Origin
United States

Dimensions

Overall Width
26 5/16 in
Overall Length
46 3/8 in
Overall Height
30 11/16 in
Wire Rope Length
46 3/8 in
Length
46 3/8 in

Details

Rated Voltage
240V AC
Engine Displacement
997 cc
Power Factor
1
Includes
Electronic Governor, Hydraulic Lifters, Oil Level Sensor, Power Zone(TM) 200 Controller, Sound Attenuated Enclosure, System Status and Maintenance Interval LED Indicators
Propane (LPG) Consumption @ Full Load
135 cfh
Battery Group Number
Group BTX20L
Noise Level
67 dB
Rated Current @ 240V AC - Natural Gas (NG)
94 A
Standards
ANSI Z21.75, cETLus, CSA 6.27, IFGC, NFPA 54, UL 2200
Engine Brand
Generac
Engine Speed
3,600 RPM
Running Wattage - Natural Gas (NG)
22.5 kW
Starter Type
12V DC
Engine Oil Capacity
2.2 qt
Battery CCA Rating
310 CCA
Enclosure Material
Aluminum
Engine Cooling
Air
Main Circuit Breaker
100 A
Safety Features
High Temperature Shutdown, Low Oil Shutdown
Natural Gas (NG) Consumption @ 1/2 Load
197 cfh
Item
Standby Generator
Rated Frequency
60 Hz
Phase
Single
Natural Gas (NG) Consumption @ Full Load
291 cfh
Fuel Type
Natural Gas/Propane
Maximum Fuel Pressure - Natural Gas (NG)
3.5 in wc
Running Wattage - Propane (LPG)
24 kW
Maximum Fuel Pressure - Propane (LPG)
10 in wc
Manufacturer Warranty
5 yr Limited
Engine Type
OHV
Propane (LPG) Consumption @ 1/2 Load
89 cfh

Description

Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 22.5 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 94 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch Not Applicable, CARB Compliant Yes, Overall Length 46 3/8 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in, Engine Speed 3,600 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews