Home Standdy Generator
- Mfr # 7321
- Zoro # G724159449
product price:Â
$
6,487.99
/ea
Key Features
Overall Length
46 3/8 in
Service Rated Transfer Switch
No
Running Wattage - Propane (LPG)
10 kW
Overall Width
26 5/16 in
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7321
- Zoro #
- G724159449
- UPC #
- 696471104295
- Country of Origin
- United States
Dimensions
- Overall Length
- 46 3/8 in
- Overall Width
- 26 5/16 in
- Overall Height
- 30 11/16 in
- Wire Rope Length
- 46 3/8 in
- Length
- 46 3/8 in
Details
- Service Rated Transfer Switch
- No
- Item
- Standby Generator
- Running Wattage - Propane (LPG)
- 10 kW
- Phase
- Single
- Rated Current @ 240V AC - Natural Gas (NG)
- 38 A
- Engine Cooling
- Air
- Running Wattage - Natural Gas (NG)
- 9 kW
- Rated Voltage
- 240V AC
- Fuel Type
- Natural Gas/Propane
- Transfer Switch Current Rating
- 100 A
Description
Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 9 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 38 A, Transfer Switch Included Yes, Transfer Switch Current Rating 100 A, Service Rated Transfer Switch No, CARB Compliant Yes, Overall Length 46 3/8 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in, Rated Current @ 120V AC - Natural Gas (NG) Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.